Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333324606
- Zoro # G023939759
product price:Â
$
29.85
/ea
Key Features
Fitting Side B Nominal Pipe Size
1 in
Standards
ASME B1.20.1, ASME B16.11, ASTM A106
Class
Class XH
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0333324606
- Zoro #
- G023939759
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Class
- Class XH
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- Color
- Gray
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 80
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Finish/Coating
- Galvanized
- Fitting Side B Gender
- Male
- Wire Color
- Gray
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Overall Length
- 5 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.