Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333314409
- Zoro # G923939750
product price:Â
$
10.55
/ea
Key Features
Specific Fitting Shape
Straight
For Pipe Schedule
Schedule 80
Color
Gray
Overall Length
2 in
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0333314409
- Zoro #
- G923939750
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 80
- Color
- Gray
- Fitting Side A Gender
- Male
- Finish/Coating
- Galvanized
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 14
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Class
- Class XH
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Wire Color
- Gray
Dimensions
- Overall Length
- 2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.