Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333320604
- Zoro # G523939730
product price:Â
$
25.85
/ea
Key Features
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Oils
Class
Class XH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0333320604
- Zoro #
- G523939730
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Oils
- Class
- Class XH
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 80
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Color
- Gray
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Gender
- Male
- Fitting Side A Pipe Threading
- 14
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Finish/Coating
- Galvanized
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Wire Color
- Gray
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.