Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333528206
- Zoro # G523939754
product price:Â
$
23.99
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Side B Thread Type
NPT
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0333528206
- Zoro #
- G523939754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Metal Pipe Nipple
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Galvanized
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Gray
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Wire Color
- Gray
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Not Applicable, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/4 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.