Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333324200
- Zoro # G023939803
product price:Â
$
23.69
/ea
Key Features
Fitting Side B Type
Threaded
Class
Class XH
For Pipe Schedule
Schedule 80
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0333324200
- Zoro #
- G023939803
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Fitting Side B Type
- Threaded
- Class
- Class XH
- For Pipe Schedule
- Schedule 80
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Color
- Gray
- Fitting Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Finish/Coating
- Galvanized
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Gray
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.