Pipe Nipple
- Mfr # 0332815604
- Zoro # G423939618
product price:Â
$
28.79
/ea
Key Features
Overall Length
3 1/2 in
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side A Type
Threaded
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0332815604
- Zoro #
- G423939618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Metal Pipe Nipple
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Standards
- ASME B1.20.1
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class XH
- Color
- Black
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Finish/Coating
- Black
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 160
- Wire Color
- Black
Description
Straight, Carbon Steel, Black, Not Applicable, Class Class XH, For Pipe Schedule Schedule 160, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3/4 in, Male, Threaded, Not Applicable, 14, Not Applicable, Not Applicable Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.