Pipe Nipple
- Mfr # 0333333805
- Zoro # G723939745
product price:Â
$
49.99
/ea
Key Features
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
6 in
Fitting Side A Gender
Male
Color
Gray
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0333333805
- Zoro #
- G723939745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 6 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1 1/2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.