Pipe Nipple

  • Mfr # 0333323400
  • Zoro # G623939777
product price: 
$
15.29
/ea

Key Features

Finish/Coating
Galvanized
Side B Thread Type
NPT
Fitting Side A Nominal Pipe Size
1 in
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0333323400
Zoro #
G623939777
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 in
Fitting Side B Nominal Pipe Size
1 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Metal Pipe Nipple
Finish/Coating
Galvanized
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Male
For Pipe Schedule
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Class
Class XH
Specific Fitting Shape
Straight
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Standards
ASME B1.20.1, ASME B16.11, ASTM A106
Color
Gray
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side B Pipe Threading
11 1/2
Wire Color
Gray

Description

Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews