Shop BECK

Pipe Nipple

  • Mfr # 0333336808
  • Zoro # G023939650

product price: 
$
33.75
/ea

Key Features

Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side B Nominal Pipe Size
2 in
Application
Air, Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0333336808
Zoro #
G023939650
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 in
Fitting Side A Nominal Pipe Size
2 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Metal Pipe Nipple
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Galvanized
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Gender
Male
Class
Class XH
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Specific Fitting Shape
Straight
For Pipe Schedule
Schedule 80
Fitting Side A Gender
Male
Side A Thread Type
NPT
Standards
ASME B1.20.1, ASME B16.11, ASTM A106
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Side B Thread Type
NPT
Color
Gray
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Wire Color
Gray

Description

Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.