Shop BECK
See all product information
Create Account
Pipe Nipple
- Mfr # 0333337202
- Zoro # G423939656
product price:Â
$
40.55
/ea
Key Features
Side A Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
Schedule 80
Side B Thread Type
NPT
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0333337202
- Zoro #
- G423939656
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Nipple
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 80
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A106
- Color
- Gray
- Class
- Class XH
- Specific Fitting Shape
- Straight
- Wire Color
- Gray
Dimensions
- Overall Length
- 4 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Straight, Carbon Steel, Galvanized, Grade B, Class Class XH, For Pipe Schedule Schedule 80, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Male, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.