Shop BECK

PipeNipple, Steel, 1/8", NPTxNPT, 7"

  • Mfr # 0332602606
  • Zoro # G4412046

product price: 
$
14.19
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0332602606
Zoro #
G4412046
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
7 in
Pipe Size (Fittings)
1/8"
Wall Thickness
0.094 in
Inside Dia.
1/8 in
Outside Dia.
25/64 in
Outside Diameter
25/64 in
Inside Diameter
1/8 in
Nominal Pipe Size
1/8 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Standards
ASTM A106 Grade B, ASTM A733
Schedule
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Material
Steel
Maximum Steam Pressure
300 psi @ 550 Degrees F
Thread Configuration
Threaded on Both Ends
Manufacture Location
Made in USA
Thread Type
NPT
Side B Gender
Male
Finish/Coating
Black Anodized
Metal Pipe Construction
Seamless
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 1/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 7 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.