Seamless Nipple
Mfr # 0332828607
Zoro # G002641109
product price: $25.39
/eaKey Features
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.281 in
Manufacture Location
Globally Sourced
Schedule
Schedule 160
Side A Connection Type
Close Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332828607
Zoro #
G002641109
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.281 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 11/32 in
Outside Diameter
1 29/32 in
Details
Item
Seamless Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Globally Sourced
Schedule
Schedule 160
Side A Connection Type
Close Thread
Side A Gender
Male
Material Grade
Grade B
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 160
Metal Pipe Construction
Seamless
Application
LP Gas, Natural Gas, Oil, Steam
Side B Connection Type
Close Thread
Finish/Coating
Black
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Material
Steel
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 160, Inside Diameter 1 11/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Schedule Schedule 160, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread, Side B Gender Male
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.