Zoro Homepage

Indoor/Outdoor, Wet Location LED High Bay

  • Mfr # BL736LEDHTHOWBDWT40120-277V

  • Zoro # G103505225


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
23776-26076lm
Color Temperature
3000 - 5000K
Standards
Nema4X, IP66, IK09, T20,T24, DLC, CSA
Includes
Surfce Mount Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL736LEDHTHOWBDWT40120-277V
Zoro #
G103505225
UPC #
-
Country of Origin
United States

Dimensions

Width
16.3"
Height
4.8"
Length
16.7"
Overall Width
16.7"
Overall Length
16.3"
Overall Height
4.8"

Details

Lighting Technology
LED
Lumens
23776-26076lm
Color Temperature
3000 - 5000K
Standards
Nema4X, IP66, IK09, T20,T24, DLC, CSA
Includes
Surfce Mount Bracket
Watts
230W
Temp. Range
-22F to 104F
Voltage
120-480V
Lumens Per Watt
113 lm/w
Fixture Lens Material
Micro Prismatic glass
Housing Material
Die-Cast Aluminum
Features
Medium, wide, asymmetric beam. 3K to 5K
Finish
Powder Coated
Weight
17lbs
Application
Damp & Wet area Lighting
Color
Gray
Capacity
230W
Emergency Back up Battery
No
Dimmer Capability
0 - 10V dimming

Description

Beghelli introduces BOXLED®, a low profile high bay LED fixture that offers dramatic energy savings while providing high quality lighting for retail, logistics and industrial applications. BOXLED® is DLC qualified for utility rebates and an outstanding value for a wide variety of applications and mounting heights.
Precision designed optics, multiple distributions and lumen outputs make the energy-efficient BOXLED® the ideal solution for industrial, commercial, manufacturing, gymnasium and other high bay applications. BOXLED® is wet location and IP66 rated providing protection against certain airborne contaminants that would otherwise diminish the integrity of a luminaire.
This A/C only powered unit features wide beam optics, 4000°K light temperature and a 25,543 lumen output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.