Tube Clamp Kit, Tube 5/8 In, Carbon Steel

  • Mfr # SH3062-PP

  • Zoro # G3509441


product price:  $9.19
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
5/8 in
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH3062-PP
Zoro #
G3509441
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Length
2.88 in
Height
2 in
Width
1.25 in
Overall Length
2 7/8 in
For Tube Outside Diameter
5/8 in
Mount Hole Center-to-Center Length
1 19/64 in
For Copper Tube Size
21/32 in
Overall Width
1 1/4 in
Overall Height
2 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Insert Material
Polypropylene
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Temp. Range (F)
-22 to 194
Hardware Material
Carbon Steel
Metal Detectable
Yes
Includes Mounting Hardware
Yes
Application
Hydraulic Systems
Maximum Operating Temperature
194 Degrees F
Bolt Material
Steel
For Use On
Pipe, Tube
Maximum Operating Pressure
5,000 psi
System of Measurement
Inch
For Number of Lines
1
Minimum Operating Temperature
-22 Degrees F
Series
Heavy
Clamp Style
Weld Plate Mount Clamp
Load Capacity
180 lb
Mount Type
Weld-On
Bottom Plate Material
Steel
Clamp Type
Beta Clamp Assembly
Clamp Material
Steel
Cushion Material
Polypropylene
Top Plate Material
Steel

Description

Vibration-Dampening Beta Clamp, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/5 in, For Number of Lines 1, Load Capacity 180 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.