20-2P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT

  • Mfr # 1075A 01010000

  • Zoro # G1367817


product price:  $3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Black
Number of Conductors
5
Wire Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1075A 01010000
Zoro #
G1367817
UPC #
612825105886
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
10000 ft

Details

Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Black
Number of Conductors
5
Ambient Temp. Limits
105°C
Used In
Indoor/Outdoor
Standards
CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL
Conductor Material
Bare Copper
Number of Conductor Pairs
2
Voltage
300V
Features
Sunlight Resistance
Shielding
Individually Foiled and Overall Foil
Stranding
7x28
Temperature Rating
105 Degrees Centigrade
Screen/Shield
Yes - This Has A Shield
Gauge
20 AWG (AMERICAN WIRE GAUGE)
Conductor Count
2 Pair
Construction
Both Individual and Overall Shields
Conductor Type
Stranded Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.