
3-way grooved BFV 2.5in COP 200psi w/
Mfr # F765VIC+GMX24-MFT-X1
Zoro # G215262597
product price: $3,872.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Voltage
24V AC/DC
Tube Size
2.5 in
Connection
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F765VIC+GMX24-MFT-X1
Zoro #
G215262597
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2.5 in
Details
Body Material
Iron
Voltage
24V AC/DC
Connection
Grooved
Description
3-way grooved BFV 2.5in COP 200psi w/ Non-Spring 24V MFT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.