Shop BELKIN
See all product information
Create Account
37W USB PD CAR CHARGER W/ PWR PPS BK W/PVC C-C 1M
- Mfr # CCB004BT1MBK-B6
- Zoro # G414908302
product price:Â
$
50.39
/ea
Key Features
Color
Black
Input Voltage
12V DC
Includes
BOOST↑CHARGE Auto Adapter, 1M/3.3FT USB-C to USB-C Cable
Device Supported
Tablet PC, USB Type C Device, iPhone, Smartphone
USB Type-C
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCB004BT1MBK-B6
- Zoro #
- G414908302
- UPC #
- 745883829354
- Country of Origin
- Viet Nam
- Item
- Auto Adapter
- Color
- Black
- Input Voltage
- 12V DC
- Includes
- BOOST↑CHARGE Auto Adapter, 1M/3.3FT USB-C to USB-C Cable
- Device Supported
- Tablet PC, USB Type C Device, iPhone, Smartphone
- USB Type-C
- Yes
- USB
- Yes
- Compatibility
- Samsung Galaxy S21 Ultra 5G Smartphone Apple Smartphones: iPhone 8, iPhone 12, iPhone 11
- Maximum Output Power
- 37 W
- Compatible With
- Samsung Galaxy S21 Ultra 5G Smartphone Apple Smartphones: iPhone 8, iPhone 12, iPhone 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.