Shop BELKIN
See all product information
Create Account
(BPB012BTBK) Power Banks
- Mfr # BPB012btBK
- Zoro # G610019130
product price:Â
$
45.89
/ea
Key Features
Color
Black
Includes
BoostCharge Power Bank 20K, USB-A to USB-C cable
Application
iPhone 12
Compatible With
Apple AirPods,Apple AirPods Pro,Google Pixel 5,Google Pixel 6,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,iPhone SE 2nd Gen,Galaxy S21 5G,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy Note20,Galaxy Note20 Ultra,Galaxy S24+,Galaxy S24 Ultra,Galaxy Note20,Galaxy Note20 Ultra
Battery Capacity
20000 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPB012btBK
- Zoro #
- G610019130
- UPC #
- 745883837694
- Country of Origin
- China
- Item
- Power Bank
- Color
- Black
- Includes
- BoostCharge Power Bank 20K, USB-A to USB-C cable
- Application
- iPhone 12
- Compatible With
- Apple AirPods,Apple AirPods Pro,Google Pixel 5,Google Pixel 6,iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 12,iPhone 12 mini,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,iPhone SE 2nd Gen,Galaxy S21 5G,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy Note20,Galaxy Note20 Ultra,Galaxy S24+,Galaxy S24 Ultra,Galaxy Note20,Galaxy Note20 Ultra
- Battery Capacity
- 20000 mAh
- Number of USB Ports
- 3
Description
Plug into a powerful, portable charge with our Power Bank 20K. It provides power through its USB-C port and dual USB-A ports, allowing you to charge up to three devices at the same time. 20,000 mAH of power provides over 75 additional hours of battery life for your devices, so you can stay connected longer no matter where you are. Available in 3 stylish colors, this compact power bank also comes with a USB-A to USB-C cable for immediate, out of box use. Keep on connecting, streaming, and playing. Our Power Bank provides an additional 78 hours of extended battery life for your iPhone or Galaxy device. Maximum additional video playback hours calculated by comparing the cell capacity of this power bank with the maximum video playback hours achievable by the iPhone 13 under normal conditions. Actual results will vary depending on varying factors for individual users. Plug into portable power for up to three devices at the same time with its USB-C port and 2 USB-A ports. Start charging immediately. Our Power Bank comes with a USB-A to USB-C cable so you can start charging right out of the box. LED battery indicator lights let you know when it's time to charge or when you're good to go.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.