Shop BELKIN
See all product information
Create Account
Thunderbolt 4 Cbl 1M Passive
- Mfr # INZ003BT1MBK
- Zoro # G423336691
product price:Â
$
86.15
/ea
Sold in multiples of 2 for
$172.30
Key Features
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
Cable Type
Thunderbolt 4
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
Data Transfer Speed
40 Gbps
Overall Length
3.30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INZ003BT1MBK
- Zoro #
- G423336691
- UPC #
- -
- Country of Origin
- Viet Nam
- End 2 Connection Type
- USB4 Thunderbolt 4 Type C - Male
- Item
- Data Transfer Cable
- Cable Type
- Thunderbolt 4
- End 1 Connection Type
- USB4 Thunderbolt 4 Type C - Male
- Data Transfer Speed
- 40 Gbps
- Color
- Black
Dimensions
- Overall Length
- 3.30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.