Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl

  • Mfr # BP410-40-LCA

  • Zoro # G3125482


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
700,000 BtuH
Max. BtuH (Oil to Water Application)
76,350 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP410-40-LCA
Zoro #
G3125482
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12.2 in
Width (In.)
4.37 in
Length (In.)
4.28 in
Overall Width
4 3/8 in
Pipe Connection Size
1 in
Overall Height
12 1/4 in
Overall Depth
4 1/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
700,000 BtuH
Max. BtuH (Oil to Water Application)
76,350 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0159
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
1 in MNPT
Capacity (GPM)
50 gpm
Plates
40
Surface Area Per Plate (Sq.-Ft.)
0.281
Agency Compliance
ASME, CRN, UL
Weight (Lbs.)
14.2 lb
Surface Area per Plate (Sq.-Ft.)
0.281 sq ft
Cover Plate Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Standards
ASME, ASTM, CRN Certified, UL Listed
Pipe Connection Type
NPT
Flow Capacity
50 gpm
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Connection Material
Stainless Steel
Surface Area per Plate
0.28 sq ft
Maximum Pressure Rating
435 psig
Total Surface Area
10.72 sq ft
Capacity per Channel
0.0757 L
Heat Exchanger Type
Braze Plate
Number of Plates
40
Minimum Operating Temperature
-310 Degrees F
Heat Dissipation Capacity for Oil
76,350 BtuH
Connector Material Grade
316L
Series
BPX
Weight
14.2 lb
Cover Plate Material Grade
316L
Channel Plate Material
Stainless Steel
Brazing Material
Copper
Heat Dissipation Capacity for Water
700,000 BtuH
Pipe Connection Gender
Male
Channel Plate Material Grade
316L

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Heat Dissipation Capacity for Water 700,000 BtuH, Heat Dissipation Capacity for Oil 76,350 BtuH, Total Surface Area 10.72 sq ft, Overall Height 12 1/4 in, Overall Width 4 3/8 in, Overall Depth 4 1/4 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 50 gpm, Pipe Connection Size 1 in, Channel Plate Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.