Hot Water Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection

  • Mfr # 1EF047LF

  • Zoro # G6261619


product price: $2,962.40
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Inlet/Outlet Size
1-1/2 in
Series
E608T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EF047LF
Zoro #
G6261619
UPC #
683328249575
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Overall Width
7.88 in
Overall Length
21.5 in
Overall Height
11.5 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
1/2 hp
Series
E608T
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
80 gpm @ 13 ft
Maximum Feet of Head
24 ft
Min. GPM @ Head
15 gpm @ 24 ft
Connection Type
Flange
Loop Configuration
Closed
Drive Type
Direct
Mechanical Seal
EPR/Carbon/Silicon Carbide
Compliance
CSA, NSF-372
Standards
ISO 9001
Amps
1.1/2.1 A
Shaft Material
Steel
Impeller Material
Bronze
Shut-Off
24 ft
Features
Dimensional Interchangeability with Legacy Series 60, Leading Hydraulic Efficiency, Upgraded Unitized Mechanical Seal
Thermal Protection
No
Pump Mount
In Line
Best Efficiency GPM @ Head
52 gpm @ 20 ft
Compatible Media Type
Water
Maximum Media Temperature
225 Degrees F
Series Family
E-60
Maximum RPM
1,750 RPM
Maximum Operating Pressure
175 psi
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 20 Feet of Head
52 gpm
Minimum Media Temperature
-10 Degrees F
Maximum Flow Rate @ 15 Feet of Head
85 gpm
Body Gasket Material
Cellulose Fiber
Flange or Union Included
Yes
For Use With Potable Systems
Yes
Nameplate Voltage
208-230/460V AC
Maximum Flow Rate @ 1 Feet of Head
85 gpm
Maximum Flow Rate @ 10 Feet of Head
90 gpm
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F
Pump Casing Material
Cast Iron
Feet of Head - Maximum
24 ft
Connection Standard
Flange
Full Load Current
1.1/2.1 A
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
175 psi
Includes Flange
Flange Included
Revolutions Per Minute - Maximum
1,750 RPM
Flow Rate - Maximum
115 gpm
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
225 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2 hp, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 90 gpm, Maximum Flow Rate @ 15 Feet of Head 85 gpm, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 52 gpm, Series E608T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.