Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 1EF031LF

  • Zoro # G6269011


product price: $3,511.90
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
3/4 hp
Inlet/Outlet Size
1-1/2 in
Series
E613S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EF031LF
Zoro #
G6269011
UPC #
683328249568
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
13 1/2 in
Overall Length
21.38 in
Overall Height
13.5 in
Overall Width
8.56 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
3/4 hp
Series
E613S
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
95 gpm @ 19 ft
Maximum Feet of Head
33 ft
Min. GPM @ Head
20 gpm @ 33 ft
Connection Type
Flange
Amps
3.6/7.2 A
Pump Mount
In Line
Loop Configuration
Closed
Drive Type
Direct
Mechanical Seal
EPR/Carbon/Silicon Carbide
Impeller Material
Bronze
Thermal Protection
yes
Standards
ISO 9001
Compliance
CSA, NSF-372
Shaft Material
Steel
Features
Dimensional Interchangeability with Legacy Series 60, Leading Hydraulic Efficiency, Upgraded Unitized Mechanical Seal
Shut-Off
33 ft
Best Efficiency GPM @ Head
60 gpm @ 29 ft
Maximum Flow Rate @ 20 Feet of Head
80 gpm
Flange or Union Included
Yes
Minimum Media Temperature
-10 Degrees F
Maximum RPM
1,750 RPM
Maximum Flow Rate @ 30 Feet of Head
50 gpm
Maximum Media Temperature
225 Degrees F
Pump Housing Material
Cast Iron
Maximum Operating Pressure
175 psi
Body Gasket Material
Cellulose Fiber
Maximum Flow Rate @ 25 Feet of Head
70 gpm
For Use With Potable Systems
Yes
Compatible Media Type
Water
Maximum Flow Rate @ 15 Feet of Head
100 gpm
Nameplate Voltage
115/208 - 230V AC
Series Family
E-60
Maximum Flow Rate @ 1 Feet of Head
100 gpm
Maximum Flow Rate @ 10 Feet of Head
110 gpm
For Low Lead Compliance Level
CE
Full Load Current
3.6/7.2 A
Feet of Head - Maximum
33 ft
Pump Casing Material
Cast Iron
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
225 Degrees F
Revolutions Per Minute - Maximum
1,750 RPM
Includes Flange
Flange Included
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
175 psi
Connection Standard
Flange
Flow Rate - Maximum
125 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 33 ft, Maximum Flow Rate @ 10 Feet of Head 110 gpm, Maximum Flow Rate @ 15 Feet of Head 100 gpm, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 80 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.