Zoro Homepage

Hot Water Circulating Pump, 3/4 hp, 208-230/460, 3 Phase

  • Mfr # 179351LF

  • Zoro # G9108933


product price: $5,074.30
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Inlet/Outlet Size
3 in
Series
BE9017T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179351LF
Zoro #
G9108933
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
3 in
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
BE9017T
Number of Speeds
1
Max. GPM @ Head
184 gpm @ 8 ft
Maximum Feet of Head
22 ft
Impeller Material
ASTM
Amps
2.5 to 2.6/1.3
Duty
Continuous
Shut-Off
22 ft
Hz
60
Impeller Type
Closed
Shaft Material
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C
Frame
NEMA 56J
Motor Type
56J
Series Family
E90
For Use With Potable Systems
Yes
Compatible Media Type
Water
Nameplate Voltage
208-240/460V AC
Pump Housing Material
Bronze
Maximum Operating Pressure
175 psi
Maximum RPM
1725 RPM
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPR, Carbon, Silicon Carbide
Connection Standard
Flange
Includes Flange
Flange Included
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F
Flow Rate - Maximum
185 gpm
Pump Casing Material
Bronze
Feet of Head - Maximum
22 ft

Description

Circulating Pump, Compatible Intake Pipe Size 3 in, Face to Face Dimension 12 in, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 22 ft, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Series Family E90, Series BE9017T, Amps 2.5 to 2.6/1.3, Compatible Discharge Pipe Size 3 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.