HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 179258LF

  • Zoro # G9108041


product price: $2,341.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Inlet/Outlet Size
1-1/2 in
Series
E9009S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179258LF
Zoro #
G9108041
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Overall Width
7.88 in
Overall Height
16.25 in
Overall Length
13 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1/2 hp
Series
E9009S
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
97 gpm @ 9 ft
Maximum Feet of Head
26 ft
Min. GPM @ Head
14 gpm @ 6 ft
Connection Type
FNPT
Best Efficiency GPM @ Head
54 gpm @ 22 ft
Shut-Off
26 ft
Mechanical Seal
EPR/Carbon/Silicon Carbide
Drive Type
Direct
Pump Mount
In Line
Shaft Material
303 Stainless Steel
Impeller Material
Cast Bronze
Thermal Protection
yes
Amps
8.9/4.4 to 4.5
Standards
NEMA
Minimum Media Temperature
100 Degrees F
Nameplate Voltage
115/208 - 230V AC
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Series Family
E90
Maximum Media Temperature
200 Degrees F
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Vertical/Horizontal
For Use With Potable Systems
No
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 10 Feet of Head
95 gpm
Maximum Flow Rate @ 20 Feet of Head
61 gpm
Maximum Flow Rate @ 25 Feet of Head
30 gpm
Maximum Flow Rate @ 15 Feet of Head
80 gpm
Maximum RPM
1,725 RPM
Operating Pressure - Maximum
175 psi
Flow Rate - Maximum
90 gpm
Media Temperature - Maximum
200 Degrees F
Connection Standard
Flange
Media Temperature - Minimum
-10 Degrees F
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Feet of Head - Maximum
26 ft
Mounting Orientation
Horizontal, Vertical
Includes Flange
Flange Included
Pump Casing Material
Cast Iron

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 26 ft, Maximum Flow Rate @ 10 Feet of Head 95 gpm, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.