Zoro Homepage

HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection

  • Mfr # 1EF018LF

  • Zoro # G5234579


product price: $4,510.80
/ea
Free Shipping & Returns

Key Features

Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/4 hp
Inlet/Outlet Size
1-1/4 in
Series
BE604S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EF018LF
Zoro #
G5234579
UPC #
683328249483
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Overall Length
19.88 in
Overall Height
11 in
Overall Width
7.5 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
115/208 -240V AC
Phase
Single
Horsepower
1/4 hp
Series
BE604S
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
55 gpm @ 11 ft
Maximum Feet of Head
19 ft
Min. GPM @ Head
10 gpm @ 19 ft
Connection Type
Flange
Shut-Off
19 ft
Compliance
CSA, NSF-372
Standards
ISO 9001
Shaft Material
Steel
Amps
1.4/1.5/2.8 A
Features
Dimensional Interchangeability with Legacy Series 60, Leading Hydraulic Efficiency, Upgraded Unitized Mechanical Seal
Best Efficiency GPM @ Head
36 gpm @ 16 ft
Drive Type
Direct
Thermal Protection
Yes
Pump Mount
In Line
Impeller Material
Bronze
Mechanical Seal
EPR/Carbon/Silicon Carbide
Loop Configuration
Closed
Flange or Union Included
Yes
Series Family
E-60
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Housing Material
Bronze
Nameplate Voltage
115/208 - 230V AC
Maximum Flow Rate @ 15 Feet of Head
30 gpm
Body Gasket Material
Cellulose Fiber
Minimum Media Temperature
-10 Degrees F
Maximum Flow Rate @ 1 Feet of Head
30 gpm
Maximum Operating Pressure
175 psi
Maximum RPM
1,750 RPM
Compatible Media Type
Water
Maximum Media Temperature
225 Degrees F
For Use With Potable Systems
Yes
Maximum Flow Rate @ 5 Feet of Head
55 gpm
Maximum Flow Rate @ 10 Feet of Head
40 gpm
Feet of Head - Maximum
19 ft
Pump Casing Material
Bronze
Revolutions Per Minute - Maximum
1,750 RPM
Flow Rate - Maximum
78 gpm
For Low Lead Compliance Level
CE
Connection Standard
Flange
Motor Enclosure Design
Open Drip Proof
Includes Flange
Flange Included
Media Temperature - Minimum
-10 Degrees F
Full Load Current
1.4/1.5/2.8 A
Includes Volute
Volute Included
Operating Pressure - Maximum
175 psi
Media Temperature - Maximum
225 Degrees F

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/4 hp, Maximum Feet of Head 19 ft, Maximum Flow Rate @ 10 Feet of Head 40 gpm, Maximum Flow Rate @ 15 Feet of Head 30 gpm, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 5 Feet of Head 55 gpm, Series BE604S, Amps 1.4/1.5/2.8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.