Shop BELLINZONI
See all product information
Create Account
AQ Proof - Antistain Protective Agent, Natural Effect, Water and Oil Proof, Water Based, for Stone,
- Mfr # BAQP
- Zoro # G623392015
product price:Â
$
35.99
/ea
Key Features
Material
Liquid
Cleaner Container Size
1 Liter
Height
9 in
Width
2 in
Color
Light Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAQP
- Zoro #
- G623392015
- UPC #
- -
- Country of Origin
- Italy
- Material
- Liquid
- Color
- Light Yellow
- Item - Metal Polish and Stone Care
- Bellinzoni AQ Proof Stone Sealer
- For Use With
- Porous Natural Stones, Terracotta, Concrete, Matble and Cement-Based Agglomerates and Joints
Dimensions
- Cleaner Container Size
- 1 Liter
- Height
- 9 in
- Width
- 2 in
- Length
- 3 in
Description
Bellinzoni: AQ Proof Anti-stain protective agent, natural effect, water & oil proof, water based, for stone, terracotta and cement. Size: 1 Liter Natural effect water based water and oil sealer, ready to use, suitable for protection treatment of limestone, sandstone, terracotta, cement, not polished stones and agglomerate. AQ PROOF protects against watery or oily/greasy dirt, reduces the tendency of material to become dirty and in most of cases, does not changes the original color of treated stone. Method of Use: Surface must be clean and dry; stains, mildew , crusting must be scraped off otherwise they will be harder to remove after protection. Application can be done by brush, by roller or by spray gun. It is suggested, when possible, to apply the product by brush because it allows the product to penetrate well into the stone. Application of AQ PROOF by brush, making pressure, will facilitate penetration into frames and cavities. Let the product dry naturally and the stone will be protected. In case of excess of product, the same can be removed using a dry cloth or paper towel soaked with AQ PROOF. During the application and subsequent drying, the temperature of the substrate should be between 10 and 30 DegC. In case of application on floor with underfloor heating system turn off heating and allow the stone to cool completely. Coverage: For the protection of polished granite, one liter of product can treat 20 to 30 sqm (210/350 sq.ft.), depending on the absorption and degree of finish of the material. For limestone, sandstone and unpolished marble from 10 to 15 sqm (120/200 sq. ft.)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.