Shop BELLINZONI
See all product information
Create Account
B-DuraBrill - Consolidating Agent with a Glossy Effect. Revitalizes, Protects and Hardens Marble, G
- Mfr # BDB
- Zoro # G123391952
product price:Â
$
24.29
/ea
Key Features
Length
2 in
Material
Dull Liquid
Item - Metal Polish and Stone Care
Bellinzoni DuraBrill - Nanotechnology Polish - 1 Liter
Cleaner Container Size
1 Liter
Height
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDB
- Zoro #
- G123391952
- UPC #
- -
- Country of Origin
- Italy
- Material
- Dull Liquid
- Item - Metal Polish and Stone Care
- Bellinzoni DuraBrill - Nanotechnology Polish - 1 Liter
- Color
- White
- For Use With
- All Hard Surfaces Including Marble, Terrazzo, Marble/Cement, Cement Surfaces
Dimensions
- Length
- 2 in
- Cleaner Container Size
- 1 Liter
- Height
- 10.5 in
- Width
- 3.5 in
Description
Bellinzoni - DuraBrill Nanotechnological Polish DURALBRILL is a nanotechnological polish capable of hardening and strengthening stone on the surface. Tests show that DURALBRILL makes the surface of a marble almost as strong as that of a granite. Perfect for polishing, reviving and protecting marble, granite and terrazzo-marble-cement, with remarkable resistance to water, detergents and abrasion. DURALBRILL forms a very transparent film which makes it ideal for use to treat heavily trafficked surfaces. Method of use: Apply pure or diluted as needed. The following dilutions are recommended: Marble and Marble Agglomerate 200 ml (use a graduated scale or use the 10 ml cap) in one liter of water - Terrazzo 300 ml (use a graduated scale or use the 10 ml cap) in one liter of water When the floor is clean and dry, apply evenly using an appropriate spreader, cloth or utensil. Depending on the need, apply a second coat of product in a cross direction once the previous application has dried. Allow to dry and polish using a single disc machine equipped with a white or natural bristle disc. Do not step on the floor while drying. Store only in the original packaging. Test before use. For professional use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.