Shop BELLINZONI
See all product information
Create Account
B-Listo - Maintenance Cream for Cleaning and Polishing Marble, Granite, Agglomerated Marblle and Qu
- Mfr # BL
- Zoro # G023392158
product price:Â
$
14.69
/ea
Key Features
Height
1 in
Length
1 in
Material
Creamy Paste
Item - Metal Polish and Stone Care
Bellinzoni Listo
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL
- Zoro #
- G023392158
- UPC #
- -
- Country of Origin
- Italy
- Material
- Creamy Paste
- Item - Metal Polish and Stone Care
- Bellinzoni Listo
- Color
- White
- For Use With
- Marble, Granite, Onyx & Agglomerates
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 8 in
- Cleaner Container Size
- 250 ml
Description
Bellinzoni Listo - Cleans and polish marble and granite Size: 250 ml Solvent free, LISTO is a creamy ecological friendly product that can be used also in little ventilated rooms an enhance and revive the shining of marble, granite, onyx and agglomerates with just one application.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.