Shop BELLINZONI
See all product information
Create Account
Idea HP - 1 Liter. Antistain Protective Agent, Natural Effect, Water and Oil Proof for Marble, Gran
- Mfr # BIHP1
- Zoro # G423392093
product price:Â
$
51.49
/ea
Key Features
Material
Liquid
Height
10 in
For Use With
Marble, Granite, Natural, Engineered & Atrificial Stones
Length
4 in
Color
Clear Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIHP1
- Zoro #
- G423392093
- UPC #
- -
- Country of Origin
- Italy
- Material
- Liquid
- For Use With
- Marble, Granite, Natural, Engineered & Atrificial Stones
- Color
- Clear Transparent
- Item - Metal Polish and Stone Care
- Bellinzoni Idea HP 1 Liter
Dimensions
- Height
- 10 in
- Length
- 4 in
- Cleaner Container Size
- 1 Liter
- Width
- 4 in
Description
Bellinzoni Idea HP Water and oil repellent - Natural Look Clear protective agent studied to protect stones against water, oil, grease and humidity. IDEA HP penetrates deep into the stone, blocks the efflorescence and let the stone breaths and does not change the natural color of the stone; does not create unsightly plastic film. Laboratory test shows IDEA HP resists well to UV rays and the color does not change even after prolonged time. IDEA HP is perfectly clear and leave unaltered the original stone color. Most suitable for facade, table, kitchen, vanity tops etc. It prevents mildew formation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.