Shop BELLINZONI
See all product information
Create Account
B-Gtx - Ideal for the Cleaning of Grout Joints of all Non-Waxed Materials or Surfaces. It Cleans De
- Mfr # BGtx
- Zoro # G323392056
product price:Â
$
16.15
/ea
Key Features
Color
Transparent
Width
4 in
Item - Metal Polish and Stone Care
Bellinzoni GTx Tile & Grout Cleaner
For Use With
Marble, Granite, Stone, Cement, Ceramic and Gres.
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGtx
- Zoro #
- G323392056
- UPC #
- -
- Country of Origin
- Italy
- Color
- Transparent
- Item - Metal Polish and Stone Care
- Bellinzoni GTx Tile & Grout Cleaner
- For Use With
- Marble, Granite, Stone, Cement, Ceramic and Gres.
- Material
- Liquid
Dimensions
- Width
- 4 in
- Height
- 9 in
- Cleaner Container Size
- 750 ml
- Length
- 2 in
Description
Bellinzoni Gtx Tile & Grout Cleaner Size: 750 ml Alkaline cleaner for joints on marble, granite, stone, cement, ceramic and gres Highly effective detergent for cleaning joints and gaps between marble, granite, stone, cement, ceramic and gres tiles. GTX is effective for the removal of fatty, oily, dried dirt, even old one, of food origin and not. GTX does not affect the health and metal surfaces (faucets, sinks, cooktops)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.