Shop BELLINZONI
See all product information
Create Account
Eureka Granite - Polishing Gel for Polishing and Maintaining Granite Surfaces or Hard Stones Contai
- Mfr # BEG
- Zoro # G523392061
product price:Â
$
32.39
/ea
Key Features
Color
Transparent / Cloudy
Cleaner Container Size
1 Liter
Item - Metal Polish and Stone Care
Bellinzoni Eureka Granite
Width
4 in
For Use With
All Granite and Silica-Based Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEG
- Zoro #
- G523392061
- UPC #
- -
- Country of Origin
- Italy
- Color
- Transparent / Cloudy
- Item - Metal Polish and Stone Care
- Bellinzoni Eureka Granite
- For Use With
- All Granite and Silica-Based Materials
- Material
- Gel
Dimensions
- Cleaner Container Size
- 1 Liter
- Width
- 4 in
- Length
- 4 in
- Height
- 6.3 in
Description
Bellinzoni - Eureka Granite Polishing Gel for Granite Size: 1 Liter EUREKA is a new polishing gel, special for polish granites and gres quickly and easily, just using a single disc machine or a grinding-honing machine. It is possible to use it on smoothed materials, starting from grain 220 and above, or in alternative to tin oxide. It is a gel product, specifically designed to polish new granites and gres surfaces, or to restore polish floors that lost shine and color by high traffic. Eureka does not contain lead.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.