Shop BELLINZONI
See all product information
Create Account
Eureka Marble - Polishing Gel for Polishing and Maintaining of Marble and Calcareous Stones.
- Mfr # BEM
- Zoro # G923392258
product price:
$
32.39
/ea
Key Features
Length
4 in
Color
Transparent / Cloudy
For Use With
All Polished Marbles, Marble Agglomerates and Calcium Carbonate-Based Materials
Height
6.3 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEM
- Zoro #
- G923392258
- UPC #
- -
- Country of Origin
- Italy
- Color
- Transparent / Cloudy
- For Use With
- All Polished Marbles, Marble Agglomerates and Calcium Carbonate-Based Materials
- Item - Metal Polish and Stone Care
- Bellinzoni Eureka Marble
- Material
- Gel
Dimensions
- Length
- 4 in
- Height
- 6.3 in
- Width
- 4 in
- Cleaner Container Size
- 1 Liter
Description
Bellinzoni Eureka Marble - Polishing Gel for Marble Size: 1 Liter “Eureka” is the new gel for polishing surfaces in marble and limestone materials in a simple and fast way, using a buffing machine or a grinder. It can be used on polished materials above grit 400 or in alternative to crystallizers or polishing powders. EUREKA a polishing gel specifically formulated to polish new marbles, or to re-polish floors that lost their brightness and color from wear. Eureka does not contain lead.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.