Special Preparation Black Paste Wax - 250 ml. For use on Marble, Granite, or Stone Agglomerates.
- Mfr # BBPPW250
- Zoro # G423392178
product price:Â
$
12.55
/ea
Key Features
Height
3 in
Width
3 in
Material
Creamy Paste
Color
Black
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBPPW250
- Zoro #
- G423392178
- UPC #
- -
- Country of Origin
- Italy
- Material
- Creamy Paste
- Color
- Black
- Item - Metal Polish and Stone Care
- Bellinzoni Black Polishing Paste Wax - 250 ml
- For Use With
- Marble, Granite, Terrazo, Engineered Stone & Polishable Stones
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Description
Bellinzoni Black Polishing Paste Wax - For Marble & Granite Color: Black A top quality concentrated wax, dissolved in an non-inflammable solvent. This product, born in 1937, is a paste with exceptional polishing and protective power, due to the extremely high quality of raw materials used in its preparation. SPECIAL PREPARATION penetrates into the material (marble, granite or stone agglomerates) and if it is then rubbed with fine steel wool, a felt pad, or a dry woolen or cotton cloth, a uniform brilliant and long-lasting mirror-finish will be achieved. Its special composition fills and seals porosities in the material and covers small scratches.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.