Shop BELLINZONI
See all product information
Create Account
Super Crystal Powder Marble - Polishing Powder for Final Polishing and Re-Polishing of Marble, Aggl
- Mfr # BSCPM
- Zoro # G523391941
product price:
$
21.99
/ea
Key Features
Item - Metal Polish and Stone Care
Bellinzoni Super Crystal Powder Marble
Height
6.25 in
For Use With
Polished Marbles, Marble Agglomerates and Natural Stone
Color
Yellow
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSCPM
- Zoro #
- G523391941
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Super Crystal Powder Marble
- For Use With
- Polished Marbles, Marble Agglomerates and Natural Stone
- Color
- Yellow
- Material
- Powder
Dimensions
- Height
- 6.25 in
- Width
- 4 in
- Length
- 4 in
Description
Bellinzoni Super Crystal Powder- Marble SUPER CRYSTAL is a polishing powder for final polishing and re-polishing of marble, agglomerate, marble-cement, terrazzo and limestone floors. The product works on calcareous materials only. SUPER CRYSTAL hardens the surface and protects it from scratches and scrapes, giving a long-lasting shine and restoring the beauty of the material. It is the ideal product for the restoration of surfaces worn by time or by foot traffic. SUPER CRYSTAL also allows to harden the surface subject to heavy traffic. To be used with water and a buffing pad to get excellent results. Method of use: 1. Spread SUPER CRYSTAL on the floor manually in a circle, approximately a couple of square metres (approx. 20 square feet). Position the single disc machine equipped with a natural fiber disc on the powder on the floor. 2. Using a sprayer, or with solution tank water control, wet the floor with water and then turn on the floor machine and work water and SUPER CRYSTAL into slurry. Add SUPER CRYSTAL or water as necessary to maintain a watery slurry. Rotation of the machine may splatter the slurry, so take care to protect adjoining areas of carpet, wood and walls. 3. Work areas of no more than 1-2 square meters (15-20 square feet) at a time. DO NOT ALLOW THE SLURRY TO DRY ON THE FLOOR AT ANY TIME. 4. After running the floor machine over the 15-20 square feet area 3 or 4 times, use 16” or 18” window squeegee and pull across the area to check result. When a high polish in this area has been achieved, move the slurry with the squeegee to the next area to be polished. 5. Rinse the floor with clean water and make sure all SUPER CRYSTAL slurry has been removed from the surface and grout joints. 6. Repeat polishing process using the same slurry by adding water or SUPER CRYSTAL as needed, until the entire area has reached the desired polish. 7. Wash the floor thoroughly with clean water and alkaline detergent such as DECER-DOS or ULTRA STRIPPER and leave it to dry. Coverage: With 1 kg (35 oz.) of product is possible to polish 40/50 m2 (430/540 sq. ft.) depending on degree of wear of floor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.