Lem3 - Concentrated Neatural based, Daily Cleaner for Marble, Granite, Natural Stone, Gres, Terraco
- Mfr # BL3NC
- Zoro # G823392068
product price:Â
$
14.69
/ea
Key Features
Material
Liquid
Height
9.5 in
For Use With
All surfaces in general. Specific cleaner for marble, granite, limestone, sandstone, engineered & artificial stones.
Cleaner Container Size
1 Liter
Item - Metal Polish and Stone Care
Bellinzoni Lem3 Neutral Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL3NC
- Zoro #
- G823392068
- UPC #
- -
- Country of Origin
- Italy
- Material
- Liquid
- For Use With
- All surfaces in general. Specific cleaner for marble, granite, limestone, sandstone, engineered & artificial stones.
- Item - Metal Polish and Stone Care
- Bellinzoni Lem3 Neutral Cleaner
- Color
- Flourescent Green
Dimensions
- Height
- 9.5 in
- Cleaner Container Size
- 1 Liter
- Width
- 3.5 in
- Length
- 3.5 in
Description
Bellinzoni Lem3 - Neutral Cleaner Size: 1 Liter Deep cleaning of marble and granite without removing the natural sheen or damaging the surface has always been a problem. LEM-3 is the solution! Diluted in water in suggested ratio. LEM-3 acts vigorously against dirt and delicately with the material to be cleaned. Pleasantly perfumed and with the pH factor specifically studied for a deep cleaning of marble or any other stone material without damage, this is surely the detergent for the professional.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.