Idea Gold - 1 Liter. Protects Marble and Granite Stones from a Wide Range of Stains.
- Mfr # BIG1
- Zoro # G523392184
product price:
$
83.89
/ea
Key Features
Item - Metal Polish and Stone Care
Bellinzoni Idea Gold - 1 Liter
Width
3 in
Cleaner Container Size
1 Liter
Color
Invisible
For Use With
Marble, Granite, Sandstone, Limestone, Engineered and Atirificial Stones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BIG1
- Zoro #
- G523392184
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 3 in
- Cleaner Container Size
- 1 Liter
- Length
- 3 in
- Height
- 9 in
Details
- Item - Metal Polish and Stone Care
- Bellinzoni Idea Gold - 1 Liter
- Color
- Invisible
- For Use With
- Marble, Granite, Sandstone, Limestone, Engineered and Atirificial Stones
- Material
- Liquid
Description
Bellinzoni Idea Gold High Performance Water and Oil Repellent Exceptional anti-stain product based on nanotechnology formulation, it protects marble and granite stones from a wide range of stains. IDEA GOLD has prolonged efficacy. Transparent protective used for maximum protection of all stone surfaces against water penetration, oil, fats and moisture. IDEA GOLD works great even on shiny materials, allows the stone to breathe, blocks efflorescence, penetrates deep, does not alter the natural color of treated surface and does not create any film. Spectacular “pearl effect”: water droplets on treated surface take shape of spheres, which glide away on sloping surfaces or immediately after an airblow. Laboratory tests demonstrate the UV resistance of product, which has no color change even after prolonged exposure. It is perfectly invisible and leaves unchanged the original color of material. It prevents formation of mold.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.