Shop BELLINZONI
See all product information
Create Account
Limesealer - 5 Liter - Water and Oil Proof Bonding and Antiresurfacing Agent for Weak Stones that T
- Mfr # BLs5
- Zoro # G323392100
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Cleaner Container Size
5 Liters
For Use With
Limestone, Sandstone, Cement, Terazzo, and High Absorbent Materials
Item - Metal Polish and Stone Care
Bellinzoni Limesealer - 5 Liter
Color
Clear Transparent
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLs5
- Zoro #
- G323392100
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Limestone, Sandstone, Cement, Terazzo, and High Absorbent Materials
- Item - Metal Polish and Stone Care
- Bellinzoni Limesealer - 5 Liter
- Color
- Clear Transparent
- Material
- Liquid
Dimensions
- Cleaner Container Size
- 5 Liters
- Width
- 9 in
- Height
- 9 in
- Length
- 9 in
Description
Bellinzoni Limesealer LIMESEALER is a transparent water and oil impregnator that strengthen the stone and prevents salts and efflorescence from surfacing. It contains silossane and fluorinated resins specifically studies for weak stones that tend to crumble and exfoliate like limestone, sandstone (for example Vicenza Stone, Lecce Stone, Modica Stone etc). LIMESEALER gives an optimum protection to the treated stone against humidity, acid rain and it prevents the formation of mildew but at the same time let the stone “breathe”. LIMESELAER will not change the color to the treated stone.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.