Shop BELLINZONI
See all product information
Create Account
Marmo Care System
- Mfr # BMCS
- Zoro # G623392039
product price:Â
$
49.99
/ea
Key Features
Length
2.5 in
For Use With
Marble, Granite & Stone
Item - Metal Polish and Stone Care
Bellinzoni Marmo Care System
Height
10 in
Material
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMCS
- Zoro #
- G623392039
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Marble, Granite & Stone
- Item - Metal Polish and Stone Care
- Bellinzoni Marmo Care System
- Material
- Liquid
- Color
- Clear Transparent
Dimensions
- Length
- 2.5 in
- Height
- 10 in
- Width
- 6 in
Description
Bellinzoni - Marmo Care System Renew and protect marble, granite, stone Protecting the environment where we live allows us to live with great comfort. The kitchen is the place where we enjoy the best moments Marmo Care System is a set of products formulated to clean, protect and shine surfaces of Marble, Granite and Stones. Marmo Cleaner: water-based cleaner ECOLABEL, ready to use, formulated to remove any dirt without damaging the surface of the marble, granite or stones of the KITCHEN /BATHROOM TOP , Its effectiveness is immediate on coffee stains, tea, cooking oil and ketchup . It is certified and guaranteed for foodstuff direct contact. Marmo Protection : protective , water-based, odorless, and long-lasting; designed specifically for the KITCHEN/BATHROOM TOPS in marble, granite and stones. Thanks to the special water-based formula, it guarantees a strong waterproofing and allowing breathing of natural stones. Marmo Protection is a water-based, non-toxic , non-flammable product. It is certified and guaranteed for foodstuff direct contact. Marmo Shine: polisher, water-based, odorless, and long-lasting, designed specifically for the KITCHEN /BATHROOM TOPS in marble, granite, stones. Thanks to its special formula which guarantees a long lasting glossy surface and stain free, with minimal cleaning. It is certified and guaranteed for foodstuff direct contact.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.