Quartz Care System
- Mfr # BQCS
- Zoro # G423391928
product price:Â
$
49.99
/ea
Key Features
Item - Metal Polish and Stone Care
Bellinzoni Quartz Care System
Material
Liquid
Width
6 in
For Use With
Quartz Kitchen and Vanity Tops
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQCS
- Zoro #
- G423391928
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Quartz Care System
- Material
- Liquid
- For Use With
- Quartz Kitchen and Vanity Tops
- Color
- Transparent & Milky White
Dimensions
- Width
- 6 in
- Length
- 3.5 in
- Height
- 8.5 in
Description
Bellinzoni Quartz Care System Care and protect quartz kitchen and vanity top Protecting the environment where we live is what allows us to live our lives peacefully; the kitchen is the environment in which we create the best moments, that’s why must use Quartz System! Quartz Cleaner is a water-based cleaner ECOLABEL, ready to use, formulated to remove any dirt without altering the KITCHEN TOP resin top surface, its effectiveness is immediate on wine stains, coffee, tea, lemon, cooking oil, ketchup. Quartz Protection is the protective polish, water-based, odorless, and durable, designed specifically for the KITCHEN TOP in resin quartz. Thanks to the special formula guarantees a long lasting glossy surface and stain free, with minimal cleaning.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.