Liquid Preparation - Liquid Wax Specially Formulated to Enhance Marble and Granite Colors Giving th
- Mfr # BLP
- Zoro # G923392142
product price:
$
22.75
/ea
Key Features
Width
3 in
Color
Clear Transparent
Material
Liquid
Length
3 in
Item - Metal Polish and Stone Care
Belinzoni Liquid Preparation - Liquid Wax for Corners & Edges 750 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLP
- Zoro #
- G923392142
- UPC #
- -
- Country of Origin
- Italy
- Color
- Clear Transparent
- Material
- Liquid
- Item - Metal Polish and Stone Care
- Belinzoni Liquid Preparation - Liquid Wax for Corners & Edges 750 ml
- For Use With
- Marble, Granite, Terrazok, Agglomerated and Stones
Dimensions
- Width
- 3 in
- Length
- 3 in
- Cleaner Container Size
- 750 ml
- Height
- 9 in
Description
Bellinzoni Preparato Liquido - Liquid Wax Size: 750ml Liquid wax specially formulated to intensify and to enhance marble and granite colours giving them an attractive “wet look”. Since the product contains no resins, it will not leave an unattractive film and will not become yellow. It dries quickly and polishes easily. LIQUID PREPARATION is exceptionally useful for corners, edges and areas where mechanical polishing is difficult.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.