Shop BELLOFRAM
See all product information
Create Account
Electro-Pnuematic Transducer
- Mfr # 961074000
- Zoro # G116476727
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Input Current Signal Minimum
4 mA
Air Consumption
0.1 scfm
Operating Temperature - Minimum
-20 Degrees F
Air Connection Type
NPT
Input Current Signal Maximum
20 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 961074000
- Zoro #
- G116476727
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 4 in
- Air Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
- Overall Depth
- 2 1/8 in
- Electrical Lead Length
- 1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Electro-Pnuematic Transducer
- Input Current Signal Minimum
- 4 mA
- Air Consumption
- 0.1 scfm
- Operating Temperature - Minimum
- -20 Degrees F
- Air Connection Type
- NPT
- Input Current Signal Maximum
- 20 mA
- Operating Pressure - Maximum
- 100 psig
- Nominal Pressure Range - Maximum
- 27 psig
- Operating Temperature - Maximum
- 150 Degrees F
- Input Signal Type
- Current
- Product Type
- Electro-Pneumatic Transducer
- Nominal Pressure Range - Minimum
- 3 psig
- Control Air Pressure
- 32 psig
- Standards
- CE Listed, CSA, FM
- Application
- Mounting Style
- Bracket/DIN-Rail; Panel; Pipe
Description
Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 32 psig, Electrical Lead Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.