Electro-Pnuematic Transducer
- Mfr # 961111000
- Zoro # G116476772
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Electrical Lead Length
1/2 in
Input Current Signal Minimum
4 mA
Operating Temperature - Minimum
-20 Degrees F
Overall Depth
2 1/8 in
Nominal Pressure Range - Maximum
120 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 961111000
- Zoro #
- G116476772
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Electrical Lead Length
- 1/2 in
- Overall Depth
- 2 1/8 in
- Overall Width
- 2 1/8 in
- Air Connection Size
- 1/4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Electro-Pnuematic Transducer
- Input Current Signal Minimum
- 4 mA
- Operating Temperature - Minimum
- -20 Degrees F
- Nominal Pressure Range - Maximum
- 120 psig
- Operating Temperature - Maximum
- 150 Degrees F
- Air Consumption
- 0.07 scfm
- Application
- Standards
- CE Listed, CSA, FM
- Input Signal Type
- Current
- Air Connection Type
- NPT
- Input Current Signal Maximum
- 20 mA
- Nominal Pressure Range - Minimum
- 3 psig
- Control Air Pressure
- 125 psig
- Mounting Style
- Bracket/DIN-Rail; Panel; Pipe
- Operating Pressure - Maximum
- 100 psig
- Product Type
- Electro-Pneumatic Transducer
Description
Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.07 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 125 psig, Electrical Lead Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.