Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Proportional Regulator

  • Mfr # 3702145I202000

  • Zoro # G616476739


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Series
Type 37
Input Voltage
24 V DC
Overall Height
4 5/8 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3702145I202000
Zoro #
G616476739
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4 5/8 in
Overall Width
2 in
Exhaust Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
2 in
Air Outlet Size
1/4 in

Details

Power Consumption
3 W
Item
Electronic Proportional Regulator
Series
Type 37
Input Voltage
24 V DC
Maximum Pressure Control
145 psi
Minimum Operating Pressure
15.2 psi
Exhaust Outlet Gender
Female
Pressure Control Range
1 to 145 psi
Air Outlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Exhaust Outlet Type
NPT
Electrical Connection Type
4-Pin M12 Connector
Control Signal
4 to 20 mA
Minimum Pressure Control
1 psi
Weight
1.23 lb
Current
0.125 A
Air Outlet Type
NPT
Maximum Flow Rate
79.5 scfm
Maximum Operating Temperature
122 Degrees F
Enclosure Rating
IP65
Accuracy
+/-2%
Indicator Type
Integral LED
Air Inlet Gender
Female
Maximum Operating Pressure
152.3 psi
Air Inlet Type
NPT

Description

Electronic Proportional Regulator, Maximum Operating Pressure 152.3 psi, Minimum Operating Pressure 15.2 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type 4-Pin M12 Connector, Accuracy +/-2 Percent, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Current 0.125 A, Indicator Type Integral LED, Input Voltage 24 V DC, Maximum Flow Rate 79.5 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.