Shop BENCHPRO
See all product information
Create Account
1 Door Storage Cabinet
Mfr # LSCCZ-DO2122
Zoro # G923436686
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Assembly
Fully Assembled
Overall Width
22 in
Overall Load Capacity
500 lb
Number of Drawers
0
Includes
3/4 in Phenolic Resin Top, Casters, Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCCZ-DO2122
- Zoro #
- G923436686
- UPC #
- 840093890801
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 22 in
- For Work Station Height
- 32 in
- Overall Height
- 32 1/8 in
- Overall Depth
- 21 in
- For Work Station Depth
- 21 in
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.