Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCE-DO2122

  • Zoro # G723436831


product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
For Work Station Height
29 in
Frame Construction
Welded Only
Weight
99 lb
Frame Material Finish
Powder Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCE-DO2122
Zoro #
G723436831
UPC #
840093890559
Country of Origin
Mexico

Dimensions

Overall Width
22 in
For Work Station Height
29 in
Overall Depth
21 in
Overall Height
29 1/8 in
For Work Station Depth
21 in

Details

Frame Construction
Welded Only
Weight
99 lb
Frame Material Finish
Powder Painted
Material
Steel
Compatible with Manufacturer Part Number
Number of Compartments
1
Compatible Brand
BenchPro
Overall Load Capacity
500 lb
Item
Cabinet Pedestal
Frame Material
Steel
Lock Type
No Lock
Number of Drawers
0
Finish
Powder Painted
Pedestal Type
Cabinet
Number of Shelves
0
Color
Blue
Includes
Casters, Formica Laminate Top, Glides
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Cabinet Pedestal
Features
1 in Top Thickness
Assembly
Fully Assembled

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.