Shop BENCHPRO
See all product information
Create Account
1 Door Storage Cabinet
Mfr # LSCW-DO2122
Zoro # G423436025
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
For Work Station Height
29 in
Overall Depth
21 in
Overall Load Capacity
500 lb
Number of Shelves
0
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCW-DO2122
- Zoro #
- G423436025
- UPC #
- 840093890658
- Country of Origin
- Mexico
Dimensions
- For Work Station Height
- 29 in
- Overall Depth
- 21 in
- Overall Height
- 29 3/4 in
- For Work Station Depth
- 21 in
- Overall Width
- 22 in
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.