Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCD-DO2122

  • Zoro # G523436802


product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
1 in Top Thickness
For Work Station Height
29 in
Overall Width
22 in
Standards
ANSI, BIFMA, DIN ESD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCD-DO2122
Zoro #
G523436802
UPC #
840093890856
Country of Origin
Mexico

Dimensions

For Work Station Height
29 in
Overall Width
22 in
Overall Height
29 1/8 in
For Work Station Depth
21 in
Overall Depth
21 in

Details

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
1 in Top Thickness
Standards
ANSI, BIFMA, DIN ESD
Includes
Casters, ESD Top, Glides
Color
Blue
Frame Material
Steel
Number of Drawers
0
Overall Load Capacity
500 lb
Frame Construction
Welded Only
Pedestal Type
Cabinet
Assembly
Fully Assembled
Frame Material Finish
Powder Painted
Lock Type
No Lock
Product Type
Cabinet Pedestal
Material
Steel
Number of Shelves
0
Compatible Brand
BenchPro
Item
Cabinet Pedestal
Compatible with Manufacturer Part Number
Finish
Powder Painted
Weight
99 lb
Number of Compartments
1

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, ESD Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.