Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCZ-DO2122

  • Zoro # G923437843


product price: 
$
916.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Compatible with Manufacturer Part Number
Compatible Brand
BenchPro
Overall Load Capacity
500 lb
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCZ-DO2122
Zoro #
G923437843
UPC #
840093890757
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Depth
21 in
Overall Height
28 3/4 in
For Work Station Height
29 in
Overall Width
22 in

Details

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Color
Blue
Compatible with Manufacturer Part Number
Item
Cabinet Pedestal
Compatible Brand
BenchPro
Overall Load Capacity
500 lb
Number of Drawers
0
Frame Material Finish
Powder Painted
Pedestal Type
Cabinet
Includes
3/4 in Phenolic Resin Top, Casters, Glides
Number of Compartments
1
Material
Steel
Frame Construction
Welded Only
Finish
Powder Painted
Frame Material
Steel
Product Type
Cabinet Pedestal
Lock Type
No Lock
Number of Shelves
0
Weight
103 lb
Assembly
Fully Assembled
Features
1 3/4 in Top Thickness

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.