Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCSCW-DO2122

  • Zoro # G223430711


product price: 
$
2,449.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Assembly
Fully Assembled
Overall Depth
21 in
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCW-DO2122
Zoro #
G223430711
UPC #
840093891204
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
Overall Height
33 1/8 in
For Work Station Height
32 in
Overall Width
22 in
For Work Station Depth
21 in

Details

Frame Construction
Welded Only
Assembly
Fully Assembled
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Weight
121 lb
Overall Load Capacity
500 lb
Material
Stainless Steel
Color
Silver
Number of Compartments
1
Includes
1 3/4 in Butcher Block Top, Casters, Glides
Lock Type
No Lock
Pedestal Type
Cabinet
Compatible with Manufacturer Part Number
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Item
Cabinet Pedestal
Number of Shelves
0
Frame Material Finish
Plain
Number of Drawers
0
Frame Material
Stainless Steel
Features
1 3/4 in Top Thickness

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 3/4 in Top Thickness, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 33 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.