Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCSCE-DO2122

  • Zoro # G823431071


product price: 
$
2,380.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Product Type
Cabinet Pedestal
For Work Station Height
32 in
Overall Width
22 in
For Work Station Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCE-DO2122
Zoro #
G823431071
UPC #
840093891105
Country of Origin
Mexico

Dimensions

For Work Station Height
32 in
Overall Width
22 in
For Work Station Depth
21 in
Overall Depth
21 in
Overall Height
32 1/2 in

Details

Frame Material
Stainless Steel
Product Type
Cabinet Pedestal
Frame Construction
Welded Only
Compatible Brand
BenchPro
Frame Material Finish
Plain
Weight
109 lb
Number of Drawers
0
Compatible with Manufacturer Part Number
Overall Load Capacity
500 lb
Assembly
Fully Assembled
Features
1 in Top Thickness
Material
Stainless Steel
Number of Shelves
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Pedestal Type
Cabinet
Lock Type
No Lock
Color
Silver
Includes
Casters, Formica Laminate Top, Glides
Item
Cabinet Pedestal
Number of Compartments
1

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.